X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E110011 "Senecal" Mini Pendant

Item: E110011
Finish: Spanish Bronze
Online Availability: Available for immediate shipment

List Price: $429.00

Price: $286.14



Details and Dimensions

Height 22"
Width 6"
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Crystal
Weight 5 lbs