Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E110002 "Senecal" Multi Bulb Wall Sconce

Item: E110002
Finish: Spanish Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 22"
Width 15"
Extension From Wall 7"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Weight 8 lbs