X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E102921LED "Swingarms" 1 Bulb Wall Sconce

Item: E102921LED
Finish: Aged Bronze
Online Availability: Available for immediate shipment

List Price: $297.00

Price: $198.10



Details and Dimensions

Height 16"
Width 12"
Extension From Wall 22"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Fabric
Switch Type Full Range Dimmer
Weight 3 lbs