Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Dimond D102901 "Swingarm" Swing Arm Lamp

Item: D102901
Finish: Aged Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 11"
Width 7"
Extension From Wall 22"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Weight 3 lbs