X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E102636 "Pembroke" Mid Sized Chandelier

Item: E102636
Finish: Antique Brass
Online Availability: Please call for availability.


Details and Dimensions

Height 31"
Width 31"
Diameter 31"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Light Tan
Shade Material Fabric
Shade Type Drum
Weight 11 lbs
Voltage 120V