X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E102612 "Pembroke" Multi Bulb Wall Sconce

Item: E102612
Finish: Antique Brass
Online Availability: Please call for availability.


Details and Dimensions

Height 12"
Width 19"
Extension From Wall 11"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Light Tan
Shade Type Drum
Weight 3 lbs