X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E102226RCMEL "Favela" Multi Light Pendant

Item: E102226RCMEL
Finish: Satin Nickel / Honey Melon
Online Availability: Please call for availability.
Select Finish:

List Price: $1,530.00

Price: $1,082.54 (Pricing is for Satin Nickel / Honey Melon)



Details and Dimensions

Height 9"
Width 30"
Extension From Wall 9"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 450 W
Shade Material Glass
Weight 15 lbs