X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E102226MEL "Favela" Multi Light Pendant

Item: E102226MEL
Finish: Satin Nickel / Honey Melon
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 9"
Width 33"
Extension From Wall 17"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 450 W
Shade Material Glass
Weight 15 lbs