X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E102223LMEL "Favela" Multi Light Pendant

Item: E102223LMEL
Finish: Satin Nickel / Honey Melon
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 9"
Width 36"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Shade Material Glass
Weight 8 lbs