X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E102221MELLED "Favela" Mini Pendant

Item: E102221MELLED
Finish: Satin Nickel / Honey Melon
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9"
Width 5"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Glass
Weight 2 lbs