X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E102221MEL "Favela" Mini Pendant

Item: E102221MEL
Finish: Satin Nickel / Honey Melon
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Shade Material Glass
Weight 2 lbs