ELK Lighting E101555PCS "Celina" Mid Sized Chandelier
| Item: | E101555PCS |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $498.00
Details and Dimensions
| Height | 8-1/2" |
| Width | 28" |
| Diameter | 28" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Sapphire |
| Shade Material | Glass |
| Downrod Length | "1-6'', 2-12''" |
| Suitable Installation | Dry |
| Weight | 8 lbs |
| Voltage | 120V |
| Additional Information | Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design |


