X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101555PCSYLED "Celina" Mid Sized Chandelier

Item: E101555PCSYLED
Finish: Polished Chrome / Sandy
Online Availability: Please call for availability.
Select Finish:

List Price: $1,047.00

Price: $678.34 (Pricing is for Polished Chrome / Sandy)



Details and Dimensions

Height 8-1/2"
Width 28"
Diameter 28"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 68 W
Shade Material Glass
Eco-Friendly Energy Efficient
Weight 8 lbs
Voltage 120V