Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E101555PCCNLED "Celina" Mid Sized Chandelier

Item: E101555PCCNLED
Finish: Polished Chrome / Canary
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Height 8-1/2"
Width 28"
Diameter 28"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 68 W
Shade Material Glass
Eco-Friendly Energy Efficient
Weight 8 lbs
Voltage 120V