Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Mini Chandeliers
> ELK Lighting
>
E101543PCCN
ELK Lighting E101543PCCN "Celina" Mini Chandelier
| Item: | E101543PCCN |
| Finish: | Polished Chrome / Canary |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $294.00 (Pricing is for Polished Chrome / Canary)
Details and Dimensions
| Height | 8-1/2" |
| Width | 18" |
| Diameter | 18" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Autum |
| Shade Material | Glass |
| Downrod Length | "1-6'', 2-12''" |
| Suitable Installation | Dry |
| Weight | 5 lbs |
| Voltage | 120V |
| Additional Information | Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design |


