Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E101543PCSLVLED "Celina" Mini Chandelier

Item: E101543PCSLVLED
Finish: Polished Chrome / Silver
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 9"
Width 18"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 40.5 W
Shade Material Glass
Lumens 800