Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E101543PCMLED "Celina" Mini Chandelier

Item: E101543PCMLED
Finish: Polished Chrome / Multi
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 9"
Width 18"
Diameter 18"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 41 W
Shade Material Glass
Eco-Friendly Energy Efficient
Weight 5 lbs
Voltage 120V