Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E101543PCWHTLA "Celina" Mini Chandelier

Item: E101543PCWHTLA
Finish: Polished Chrome / White
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Height 9"
Width 18"
Diameter 18"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Material Glass
Weight 5 lbs
Voltage 120V
Includes Recessed Lighting Conversion Kit