X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101543DRWSLA "Celina" Mini Chandelier

Item: E101543DRWSLA
Finish: Dark Rust / White Swirl
Online Availability: Please call for availability.
Select Finish:

List Price: $489.00

Price: $346.17 (Pricing is for Dark Rust / White Swirl)



Details and Dimensions

Height 9"
Width 18"
Diameter 18"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Material Glass
Weight 5 lbs
Voltage 120V
Includes Recessed Lighting Conversion Kit