Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Mini Chandeliers
> ELK Lighting
>
E101534PCC
ELK Lighting E101534PCC "Celina" Multi Light Pendant
| Item: | E101534PCC |
| Finish: | Polished Chrome / Cocoa |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $390.00 (Pricing is for Polished Chrome / Cocoa)
Details and Dimensions
| Height | 10" |
| Width | 30" |
| Length | 5" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Shade Material | Glass |
| Weight | 7 lbs |
| Additional Information | 9 feet of Field Cuttable Clear Cord Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design |


