X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101534PCM "Celina" Linear Pendant

Item: E101534PCM
Finish: Polished Chrome / Multi
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 10"
Width 30"
Length 5"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Material Glass
Weight 7 lbs