Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E101534PCMT "Celina" Linear Pendant

Item: E101534PCMT
Finish: Polished Chrome / Mountain
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 10"
Width 30"
Length 5"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Material Glass
Weight 7 lbs