X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101534PCWHTLED "Celina" Linear Pendant

Item: E101534PCWHTLED
Finish: Polished Chrome / White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 10"
Width 30"
Number of Bulbs 4
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 54 W
Shade Material Glass
Lumens 800