X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101534PCMTLED "Celina" Linear Pendant

Item: E101534PCMTLED
Finish: Polished Chrome / Mountain
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9-1/2"
Width 30"
Extension From Wall 5"
Number of Bulbs 4
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 54 W
Shade Material Glass
Weight 7 lbs