Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E101534DRBLLED "Celina" Linear Pendant

Item: E101534DRBLLED
Finish: Dark Rust / Starburst Blue
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Height 10"
Width 30"
Number of Bulbs 5
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 54 W
Shade Material Glass
Lumens 800