ELK Lighting E101534DRA "Celina" Multi Light Pendant
| Item: | E101534DRA |
| Finish: | Dark Rust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $390.00
Details and Dimensions
| Height | 10" |
| Width | 30" |
| Length | 5" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Autum |
| Shade Material | Glass |
| Weight | 7 lbs |
| Additional Information | Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design |


