Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E101534DRBL "Celina" Linear Pendant

Item: E101534DRBL
Finish: Dark Rust / Starburst Blue
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 10"
Width 30"
Length 5"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Autum
Shade Material Glass
Weight 7 lbs