X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E101521PCSC "Celina" Flush Mount Ceiling Light

Item: E101521PCSC
Finish: Polished Chrome / Scarlet
Online Availability: Please call for availability.
Select Finish:

List Price: $144.00

Price: $96.05 (Pricing is for Polished Chrome / Scarlet)



Details and Dimensions

Height 9"
Width 7"
Diameter 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Material Glass
Weight 2 lbs
Additional Information • 9 ft. of field cuttable clear cord