Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E101521PCYWLED "Celina" Flush Mount Ceiling Light

Item: E101521PCYWLED
Finish: Polished Chrome / Yellow
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 9"
Width 7"
Diameter 7"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Glass
Weight 2 lbs
Additional Information • "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "