X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E101521PCMLTLA "Celina" Flush Mount Ceiling Light

Item: E101521PCMLTLA
Finish: Polished Chrome / Multi Fusion
Online Availability: Please call for availability.
Select Finish:

List Price: $183.00

Price: $130.07 (Pricing is for Polished Chrome / Multi Fusion)



Details and Dimensions

Height 9"
Width 7"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Glass
Lumens 800