X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101521PCMTLA "Celina" Flush Mount Ceiling Light

Item: E101521PCMTLA
Finish: Polished Chrome / Mountain
Online Availability: Please call for availability.
Select Finish:

List Price: $183.00

Price: $130.07 (Pricing is for Polished Chrome / Mountain)



Details and Dimensions

Height 9"
Width 7"
Diameter 7"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Glass
Weight 2 lbs
Additional Information • "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "