X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101521DRESLED "Celina" Flush Mount Ceiling Light

Item: E101521DRESLED
Finish: Dark Rust / Espresso
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 7"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Lumens 800