X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E101521PCYWLA "Celina" Flush Mount Ceiling Light

Item: E101521PCYWLA
Finish: Polished Chrome / Yellow
Online Availability: Please call for availability.
Select Finish:

List Price: $183.00

Price: $130.07 (Pricing is for Polished Chrome / Yellow)



Details and Dimensions

Height 9"
Width 7"
Diameter 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Material Glass
Weight 2 lbs
Includes Recessed Lighting Conversion Kit
Additional Information • "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "