X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101521DRCPR "Celina" Flush Mount Ceiling Light

Item: E101521DRCPR
Finish: Dark Rust / Copper
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Material Glass