X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101511PCESLED "Celina" 1 Bulb Wall Sconce

Item: E101511PCESLED
Finish: Polished Chrome / Espresso
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14"
Width 22"
Extension From Wall 10"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Glass
Weight 3 lbs
Features • 22'' Arm Swing