X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101511DRALED "Celina" 1 Bulb Wall Sconce

Item: E101511DRALED
Finish: Dark Rust / Autumn
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14"
Extension From Wall 10"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Glass
Lumens 800