X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101501PCSCLED "Celina" 1 Bulb Wall Sconce

Item: E101501PCSCLED
Finish: Polished Chrome / Sapphire
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 5-1/2"
Extension From Wall 6-1/2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Glass
Weight 2 lbs