X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E101501PCMLTLED "Celina" 1 Bulb Wall Sconce

Item: E101501PCMLTLED
Finish: Polished Chrome / Multi Fusion
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $201.00

Price: $134.07 (Pricing is for Polished Chrome / Multi Fusion)



Details and Dimensions

Height 9"
Width 5-1/2"
Extension From Wall 6-1/2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Glass
Weight 2 lbs