X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101501DRFRLED "Celina" 1 Bulb Wall Sconce

Item: E101501DRFRLED
Finish: Dark Rust / Fire Red
Online Availability: Please call for availability.
Select Finish:

List Price: $201.00

Price: $134.07 (Pricing is for Dark Rust / Fire Red)



Details and Dimensions

Height 9"
Width 6"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Glass
Lumens 800