X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E101426RC "Capri" Multi Light Pendant

Item: E101426RC
Finish: Satin Nickel
Online Availability: Please call for availability.

List Price: $1,890.00

Price: $1,260.63



Details and Dimensions

Height 9"
Width 30"
Extension From Wall 9"
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Shade Material Glass
Weight 26 lbs