X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101426 "Capri" Multi Light Pendant

Item: E101426
Finish: Satin Nickel
Online Availability: Available for immediate shipment

List Price: $1,896.00

Price: $1,264.63



Details and Dimensions

Height 11"
Width 33"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Weight 17 lbs