Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> ELK Lighting
>
E101413L
ELK Lighting E101413L "Capri" Multi Light Pendant
| Item: | E101413L |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $442.22
Details and Dimensions
| Height | 9" |
| Width | 36" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Stone Mosaic |
| Additional Information | Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design |


