Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E101411LED "Capri" Mini Pendant

Item: E101411LED
Finish: Satin Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 8-1/2"
Width 5"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Glass
Switch Type Full Range Dimmer
Weight 2 lbs