X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101411LA "Capri" Mini Pendant

Item: E101411LA
Finish: Satin Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-1/2"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Material Glass
Weight 2 lbs
Includes Recessed Lighting Conversion Kit