Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> ELK Lighting
>
E101411
ELK Lighting E101411 "Capri" Mini Pendant
| Item: | E101411 |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $126.00
Details and Dimensions
| Height | 8-1/2" |
| Width | 5" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Stone Mosaic |
| Weight | 2 lbs |
| Additional Information | Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design |


