X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E101402LA "Capri" Semi Flush Mount Ceiling Light

Item: E101402LA
Finish: Satin Nickel
Online Availability: Please call for availability.

List Price: $255.00

Price: $180.09



Details and Dimensions

Height 4-1/2"
Width 12"
Diameter 12"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade Material Glass
Weight 4 lbs
Includes Recessed Lighting Conversion Kit
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "