X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101402 "Capri" Semi Flush Mount Ceiling Light

Item: E101402
Finish: Satin Nickel
Online Availability: Available for immediate shipment

List Price: $219.00

Price: $146.07



Details and Dimensions

Height 4-1/2"
Width 12"
Diameter 12"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Stone Mosaic
Weight 4 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "