X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101061LED "Lanza" 1 Bulb Wall Sconce

Item: E101061LED
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13"
Width 11"
Extension From Wall 12"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Fabric
Switch Type Full Range Dimmer
Weight 3 lbs
Features 24-1/2'' Arm Swing