Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E100776RC "Geologic" Multi Light Pendant

Item: E100776RC
Finish: Satin Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 9"
Width 30"
Extension From Wall 9"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Shade Material Glass
Weight 15 lbs