X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E100776 "Geologic" Multi Light Pendant

Item: E100776
Finish: Satin Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10"
Width 33"
Length 17"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Geologic Multi Color Blwn
Shade Material Glass
Wire Length 108"
Weight 26 lbs
Features Includes 9' of Cuttable Cord to Set Fixture to Desired Height